3M™ Protective Coverall 4530, L

Article no.: 7000109012
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 20 pieces
  • Order steps: 20 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Unisex size L

Identification numbers & Classifications

Article number 7000109012
EAN / GTIN 17805070005968
Manufacturer number 7000109012
L-Number L01110 467

Description

Version:

Product Colour: Blue
Product Type: Protective Coverall
Product Colour: Blue
Two-way zipper with sealable storm flap helps provide additional protection against contaminants
Knit cuffs provide a soft wrist closure for increased comfort

Description:

Flex cable allows the headset to be used in many different fields and functions with a wide range of communication radios. The contact is easy to plug into and unplug.

Feature:

Excellent barrier against dry particles and certain limited liquid chemical splash (CE Type 5/6)
Soft and strong multi-layered 54gsm SMS for strong performance
Made from super breathable SMMS non-woven for effective release of body heat and moisture and reduced heat stress
Specialised flame spread resistance material treatment for use with Index 2/3 garments
Anti-static coating EN 1149-5 reduces static discharge and the risk of sparks
EN 1073-2 nuclear particulate hold out
3 panel hood, 2-way zip and storm flap with elasticated back and ankles to reduce the risk of skin exposure

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart