3M™ PELTOR™ Hygiene Kit for Alert, LiteCom , FM radio, & WS Alert XP Headsets, HY81

Article no.: 7000108833
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 20 pieces
  • Order steps: 20 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Kapselgehörschutz

Identification numbers & Classifications

Article number 7000108833
EAN / GTIN 04046719713363
Manufacturer number 7000108833
L-Number L01130 34

Description

Version:

Specifications Met: CE Approved
Product Type: Hygiene Kit
Product Colour: Black
Case Quantity: 20
Recommended Industry: Agriculture

Description:

3M™ PELTOR™ PTT Adapters connect 3M™ PELTOR™ Headsets to a compatible communication radio.

Feature:

Maintain hygiene, comfort and protection of 3M™ PELTOR™ Communication Headsets
Extend the life of your headset
Avoid wearing uncomfortable earmuffs
Use the specific hygiene kit for your headset

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart