3M™ PELTOR™ PTT Adapter for Sepura STP8000, FL50101

Article no.: 7000108319
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 7000108319
EAN / GTIN 07318640053755
Manufacturer number 7000108319

Description

Version:

Specifications Met: CE Approved
Product Type: Adapter
Product Colour: Black
Design allows for either belt or shoulder mounting
For use with Motorola™ GP900 HT1000,MT2000 communication radios

Description:

3M™ Versaflo™ Powered Air Respirator Filters, TR-600 & TR-800 Series is our range of filters for use with 3M™ Versaflo™ Powered Air Respirators TR-600 & TR-800 Series and a 3M™ approved headtop, hood or facepiece. Filters are available in a range of options covering particulate only hazards, or for hazards containing a combination of gas, vapour and particulates.

Feature:

PTT Adapter for radio communications
Designed for easy of use even when wearing gloves
Push-to-Talk (PTT) button
Clamp can be twisted 360 Degree for ease of use
Design allows for either belt or shoulder mounting

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart