3M™ Face Shield, Polycarbonate, Short Peak, Clear, V4HK

Article no.: 7000108166
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Visor

Identification numbers & Classifications

Article number 7000108166
EAN / GTIN 04046719887750
Manufacturer number 7000108166

Description

Version:

Product Colour: Transparent
Thickness: 1.2 mm
Temperature range: -40° C to +130°C
Face shields are designed to fit 3M Hard Hats
The visor meets the requirement for low energy impact protective shields

Description:

3M™ Faceshield, V4HK is our standard peak, 1.2 mm thick, optical class 1, scratch resistant, clear polycarbonate faceshield. It's designed to fit 3M™ Hard Hats and provides protection UV, molten metal and against low energy impacts.

Feature:

Provides protection from low energy impacts
Short peak, optical class 1, clear polycarbonate faceshield
Designed to fit 3M™ Hard Hats
Thickness: 1.2 mm
Provides protection against UV and molten metal
Impact protection against high-speed particles with low energy, 45 m/s ″F″
Tested and approved to EN 166:2001
Faceshield marking 2C-1,2 3M 1 F 9

Note:

Use with 3M™ Hard Hats

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart