3M™ Mesh Visor, Stainless Steel, Black,V4C

Article no.: 7000108160
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Visor

    Identification numbers & Classifications

    Article number 7000108160
    EAN / GTIN 04046719887729
    Manufacturer number 7000108160

    Description

    Version:

    Product Colour: Black
    Excellent stability, even after long use.
    Mesh Size: Ø0.24 1.8 x 2.5mm
    Mesh Visors are designed to fit 3M™ Hard Hats
    All mesh visors are tested and approved under the European Standard EN 371 and meet the requirements for increased robustness (S marking)

    Description:

    3M™ Mesh Faceshield, V4C is our standard peak, stainless steel mesh faceshield with a black matt finish designed to protect from flying chips and splinters.

    Feature:

    Provides excellent protection from flying chips and splinters
    Standard peak, stainless steel mesh faceshield with a black matt finish
    Designed to fit 3M™ Hard Hats
    Mesh size: Ø 0.24 1.8 x 2.5 mm
    Tested and approved to EN 1731:2006
    Meets the requirements for increased robustness (S marking)
    Marking class: 3-1.2 8 9 1F

    Note:

    Use with 3M™ Hard Hats

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart