3M™ PELTOR™ Bull's Eye III Earmuffs, Military Green, Headband, H540A-441-GN

Article no.: 7000107979
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 20 pieces
  • Order steps: 20 pieces
Price for 20 Piece: 545.20 £
Available in 2-3 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Ear defenders

Identification & Classification

Article number 7000107979
Copy
EAN / GTIN 04046719887453
Copy
Manufacturer number 7000107979
Copy
L-Number L01110 203
Copy
Manufacturer 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de

Description

Description:

Get comfortable, high performance hearing protection with 3M™ PELTOR™ Optime™ III Earmuffs. Tested in accordance with EN 352:2020, our earmuffs reduce noise levels up to 34 dB. They’re ideal for use in extremely loud environments such as airports, power stations, marine engine rooms and print works. Created with a double-casing technology that minimises resonance in the holder casing that results in maximum high-frequency attenuation. The large space inside the cups helps reduce heat and moisture build-up, and the soft, wide foam cushions offer low contact pressure around the ears, making them comfortable to wear for long periods and increasing compliance through user wear preference. Our earmuff stands for effective protection and highest comfort for the wearer. The cushions and foam inserts are available as Hygiene Kits which are easy to replace if they become worn or damaged, extending the life of the product. 3M™ PELTOR™ Optime™ III Earmuffs are available in headband, neckband, helmet attached and Hi-Viz green models.

Advantage:

  • Reducing noise levels from 33-34 dB, model dependant, tested to EN 352:2020
  • Double casing technology minimises resonance effect
  • Large space inside the cups helps minimise heat and moisture build-up
  • Wide, comfortable foam sealing rings provide optimum seal and ideal comfort, even during long periods of use
  • Cushions and inserts available as replacement Hygiene Kits
  • Available in headband, neckband, helmet attached and Hi-Viz green models
  • Extremely noisy environments, such as airports, power stations, marine engine rooms and print works
  • The Hi-Viz green is ideal for workers who need hearing protection and be extra visible – on road construction sites, airports or other high-risk workplaces

Recommendation:

  • Hunting
  • Various contactor areas, incl.
  • Clay pigeon shooting

Downloads & documents

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart