3M™ PELTOR™ PTT Adapter for ICOM™ IC-M1, FL5066

Article no.: 7000107887
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Ear defenders

Identification numbers & Classifications

Article number 7000107887
EAN / GTIN 07318640037724
Manufacturer number 7000107887
L-Number L01130 165

Description

Version:

Product Colour: Black
Designed for easy of use even when wearing gloves
Clamp can be twisted 360 Degree for ease of use
Design allows for either belt or shoulder mounting
For use with ICOM IC-F34, F44 communication radios

Description:

3M™ PELTOR™ PTT Adapters connect 3M™ PELTOR™ Headsets to a compatible communication radio.

Feature:

PTT Adapter for radio communications
Push-to-Talk (PTT) button

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart