3M™ V4 Series Replacement Visor, Acetate, Clear, 4D

Article no.: 7000107782
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Ear defenders

Identification numbers & Classifications

Article number 7000107782
EAN / GTIN 04046719886906
Manufacturer number 7000107782
L-Number L01110 417

Description

Version:

Product Colour: Transparent
Anti-fog lens coating
320 x 155mm

Description:

3M™ Faceshield, 4D is our 1.2 mm thick, optical class 2, replacement clear acetate faceshield. It's designed to fit 3M™ Hard Hats and provides protection for low energy impacts.

Feature:

faceshield made of cellulose acetate
Optical class 2, replacement clear acetate faceshield
Designed to fit 3M™ Hard Hats
Thickness: 1.2 mm
Impact protection against high-speed particles with low energy, 45 m/s ″F″
Tested and approved to EN 166:2001
Faceshield marked 3M 2 F

Note:

Use with 3M™ Hard Hats

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart