3M™ PELTOR™ Optime™ I Earmuffs, 26 dB, Yellow, Helmet Mounted, H510P3EA-405-GU

Article no.: 7000107747
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 20 pieces
  • Order steps: 20 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Ear defenders

Identification numbers & Classifications

Article number 7000107747
EAN / GTIN 04046719382095
Manufacturer number 7000107747

Description

Version:

Product Colour: Yellow
Soft wide cushions helps reduce pressure around the ears and improves comfort and wearability
Large space inside cup helps reduce moisture and heat build-up
Easy to replace cushions and inserts helps keep them hygienically clean
P3EA Helmet attachment for helmet mounting

Description:

3M™ PELTOR™ Optime™ I Earmuffs are our innovative, lightweight hearing protectors that reduce noise levels up to 28 dB. They feature a low-profile design that makes them easy to combine with other safety equipment and have soft, wide comfortable cushions that reduce pressure around the ears.

Feature:

Reduces noise levels up to 28 dB
Low-profile design combines easily with other safety equipment
Sealing rings filled with a unique combination of liquid and foam
Large space inside the cups helps minimise heat and moisture build-up
Soft, wide, cushions help reduce pressure around the ears
Cushions and inserts available as replacement Hygiene Kits
Available in headband, neckband, helmet attached and Hi-Viz green models

Note:

For moderate industrial noise, such as workshops, sheet-metal shops and printing works
Use in outdoor activities, including lawn mowing or hedge trimming

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart