3M™ Mesh Visor, Stainless Steel, Short Peak, Black, V4CK

Article no.: 7000107737
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Visor

Identification numbers & Classifications

Article number 7000107737
EAN / GTIN 07318640040731
Manufacturer number 7000107737

Description

Version:

Product Colour: Black
Excellent stability, even after long use.
Mesh Size: Ø0.24 1.8 x 2.5mm
Mesh Visors are designed to fit 3M™ Hard Hats
All mesh visors are tested and approved under the European Standard EN 371 and meet the requirements for increased robustness (S marking)

Description:

3M™ Mesh Faceshield, V4CK is our short peak, stainless steel mesh faceshield with a black matt finish designed to protect from flying chips and splinters.

Feature:

Provides excellent protection from flying chips and splinters
Standard peak, stainless steel mesh faceshield with a black matt finish
Designed to fit 3M™ Hard Hats
Mesh size: Ø 0.24 1.8 x 2.5 mm
Tested and approved to EN 1731:2006
Meets the requirements for increased robustness (S marking)
Marking class: 3-1.2 8 9 1F

Note:

Use with 3M™ Hard Hats

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart