3M™ High Performance Ribbed Back-Up Pad, 127 mm, PN09584

Article no.: 7000105442
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Backing pad

    Identification numbers & Classifications

    Article number 7000105442
    EAN / GTIN 04001895836565
    Manufacturer number 7000105442
    L-Number L51710 325

    Description

    Version:

    Unique rib pattern
    Size: 127mm
    Use to extend the cut rate and lifespan of 3M™ Cubitron™ II discs
    Improve work processes while lowering costs

    Description:

    Use 3M™ Ribbed Back Up Pad with 3M™ Cubitron™ II discs for improved disc cut and lifespan. Our pad features a unique rib pattern and is resistant to temperatures over 212° F (100°C). It helps to improve efficiency and reduce costs.

    Feature:

    Resistant to temperatures over 100°C (212° F)
    For power amplification of 3M™ Cubitron™ II fiber discs
    Significantly higher temperature resistance and dimensional stability than conventional backing pads

    Note:

    Use with 3M™ Cubitron™ II discs to improve disc cut rate and lifespan

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart