3M™ High Performance Ribbed Back-Up Pad, 115 mm, PN09583

Article no.: 7000105441
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Backing pad

Identification numbers & Classifications

Article number 7000105441
EAN / GTIN 04001895836558
Manufacturer number 7000105441
L-Number L51710 49

Description

Version:

Unique rib pattern
Size: 115mm
Use to extend the cut rate and lifespan of 3M™ Cubitron™ II discs
Improve work processes while lowering costs

Description:

Use 3M™ Ribbed Back Up Pad with 3M™ Cubitron™ II discs for improved disc cut and lifespan. Our pad features a unique rib pattern and is resistant to temperatures over 212° F (100°C). It helps to improve efficiency and reduce costs.

Feature:

Resistant to temperatures over 100°C (212° F)
For power amplification of 3M™ Cubitron™ II fiber discs
Significantly higher temperature resistance and dimensional stability than conventional backing pads

Note:

Use with 3M™ Cubitron™ II discs to improve disc cut rate and lifespan

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart