3M™ H700 Series Safety Helmet, Ratchet, Orange, H-700N-OR

Article no.: 7000104213
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 20 pieces
  • Order steps: 20 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Safety helmet

Identification numbers & Classifications

Article number 7000104213
EAN / GTIN 04046719816323
Manufacturer number 7000104213

Description

Version:

Product Colour: Orange
Size: 53-62 cm
Short brim for better upwards visibility
4 point ratchet headband
Approved for use at -30°C (EN397:2012) and -50°C (ГОСТ Р ЕН 397/А1-2010)

Description:

3M™ Hard Hat, H700N-OR is our lightweight orange hard hat with a plastic sweatband and ventilated headband for improved comfort. It features ratchet suspension, a short peak and a head harness that can be rotated 180° for improved visibility.

Feature:

Comfortable, tough and lightweight protective hard hat
Short peak gives improved upwards visibility
Head harness can be rotated 180° for better visibility when working in confined spaces
Ventilated headband for improved comfort
Approved for use at -30 °C (EN397:2012) and -50 °C (GOST EN397:2012)
Perfect fit
Robust, safe and comfortable to wear for hours

Note:

Construction, Agriculture
Road construction
Forest
Shipyards
Industry in general

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart