3M™ Versaflo™ Helmet, with shroud, M-406

Article no.: 7000104037
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Welder’s hood

Identification numbers & Classifications

Article number 7000104037
EAN / GTIN 04046719713035
Manufacturer number 7000104037
L-Number L01140 251

Description

Version:

Product Colour: Black
Highly versatile - Integrated protection from a range of respiratory, head, eye and face hazards.
Overall Length: 0.346 m
Overall Width: 0.346 m
Overall Height: 0.254 m

Description:

3M™ Versaflo™ Helmet M-406 features a highly-durable protective nylon shroud and a deflector that helps direct airflow inside the headtop. Our helmet has a visor with good optical clarity, as well as good peripheral and downward vision. The visor is made with a coated polycarbonate for added scratch and chemical resistance.

Feature:

Versatile protection against a range of respiratory, head (EN397), eye and face hazards (EN166 medium impact)
Highly-durable, protective nylon shroud that’s suited for construction applications and heavy industry
Lightweight, compact and well-balanced design
Jawed visor can be lifted without removing the helmet
Fully-adjustable suspension includes textile straps for optimal fit and weight distribution
Deflector allows users to direct the airflow inside the headtop for increased control and comfort
Visor offers excellent peripheral and downward vision
The visor has a coated polycarbonate for added scratch and chemical resistance
Meets the highest respiratory performance requirements (TH3) for this type of product when used with specific 3M™ Air Delivery Units
Easy to maintain with spare parts and accessories that are quick, easy and intuitive to replace

Note:

Use for construction applications and heavy industry
Foundries

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart