3M™ Versaflo™ Air Heating Regulator, V-200E

Article no.: 7000103979
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Respirator blower unit

Identification numbers & Classifications

Article number 7000103979
EAN / GTIN 04046719737185
Manufacturer number 7000103979
L-Number L01140 41

Description

Version:

Product Colour: Black
Integrated warning whistle warns the user of low supplied air pressure
Overall Length: 0.346 m
Overall Width: 0.118 m
Overall Height: 0.086 m

Description:

3M™ Versaflo™ Air Heating Regulator V-200E can warm up supplied air by up to 28 °C whilst providing protection against particulates, gases and vapours or combination hazards. Our regulator has an adjustable temperature controller, integrated low-airflow warning whistle and a working pressure of 4-6 bar.

Feature:

Individually warm up your incoming supplied air by up to 28 °C
Ideal for workers exposed to low temperatures in addition to requiring protection against particulates, gases and vapours or combination hazards
Integrated warning whistle indicates low air flow
Adjustable temperature controller
Integrated warning whistle that indicates low air flow
Working pressure of 4-6 bar
Air volume of 170-600 l/min
Includes a belt-mounted insulating pad

Note:

For use in low temperature environments requiring protection against particulates, gases and vapours or combination hazards
Areas with cold ambient temperatures
Heavy industry

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart