Version:
Stainless Steel visor with a matt black finish
Excellent stability, even after long use.
Compatible with the 3M™ V5 Face Shield system for mounting on a 3M™ Hard Hats Series G3000 or G22
Snap in features makes it quick and easy to combine the face shield to the face shield holder
Description:
3M™ Mesh Faceshield, 5C is our stainless-steel mesh faceshield with a rectangular grid and a matt black finish. It's designed for use with 3M™ Hard Hat Series G3000/G22/X500/X5500.
Feature:
Tested and approved to EN 1731:2006, 3M™ Mesh Faceshield 5C provides protection against flying particles, sawdust, flying chips and splinters
Stainless-steel mesh faceshield with a matt black finish
Designed to fit 3M™ Hard Hat Series G3000/G22/X500/X5500 with 3M™ V5 Faceshield mounting system
Snap in feature makes it quick and easy to connect to the faceshield holder
Note:
Use in forestry, arboriculture, facilities maintenance
Agriculture and forestry