3M™ Mesh Visor, Polyamide, Black, 5B

Article no.: 7000103791
Price per
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 2-3 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Visor

Identification & Classification

Article number 7000103791
EAN / GTIN 04046719573813
Manufacturer number 7000103791
L-Number L01110 542
Manufacturer 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de

Description

Version:

Product Colour: Black
Very lightweight and non conductive
Overall Length: 24.38 cm
Overall Width: 46.23 cm
Overall Height: 3.05 cm

Description:

3M™ Mesh Faceshield, 5B is our lightweight, non-conductive, polyamide mesh faceshield with a matt black finish, providing impact protection, grade F, against high speed particles of low energy (45m/s). It's designed for use with 3M™ Hard Hat Series G3000/G22/X500/X5500.

Feature:

Tested and approved to EN 1731:2006, 3M™ Mesh Faceshield, 5J-1 provides protection against flying particles, sawdust, flying chips and splinters
Lightweight, non-conductive, polyamide mesh faceshield with a matt black finish
Designed to fit 3M™ Hard Hat Series G3000, G22, X500, and X5500 with 3M™ V5 Face shield mounting system
Snap in feature makes it quick and easy to connect to the faceshield holder

Note:

Use in forestry, arboriculture, facilities maintenance
Agriculture and forestry

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart