3M™ G500 Forestry Headgear Combination, Orange, G500V5CH

Article no.: 7000103790
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 12 pieces
  • Order steps: 12 pieces
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Ear defenders

Identification numbers & Classifications

Article number 7000103790
EAN / GTIN 04046719497058
Manufacturer number 7000103790
L-Number L01110 760

Description

Version:

Product Colour: Orange
Mesh Face Shield: 5C-1 (Stainless Steel) provides F rated impact protection
Can incorporate integrated eye protection (V6 range) which are available in clear, grey and yellow lens options
Thanks to the robust design of the headband, G500 can be used both with and without earmuffs
Headgear can be used both with and without earmuffs

Description:

3M™ Headgear Combination, G500V5CH510-OR is our orange headgear with stainless-steel 3M™ Mesh Faceshield, 5C and 3M™ PELTOR™ Optime™ I Earmuffs.

Feature:

Provides face and hearing protection when working in agricultural, landscaping and forestry environments
Practical and convenient solution for face and hearing protection where no head protection is needed
Comes with 3M™ Mesh Faceshield, 5C and 3M™ PELTOR™ Optime™ I Earmuffs
Can easily be combined with other 3M safety products
To increase eye protection, you can incorporate 3M™ Hard Hat Integrated Safety Glasses, V9
Use with or without earmuffs

Note:

Use in agricultural, landscaping and forestry environments

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart