3M™ Heatshrink Inline Joint Kit, 91-AHA 25N,4 x 185 to 4 x 240 mm²

Article no.: 7000099584
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 3 pieces
  • Order steps: 3 pieces
Price for 3 Piece: 411.45 £
Available in 2-3 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 7000099584
Copy
EAN / GTIN 08712403581247
Copy
Manufacturer number 7000099584
Copy
Manufacturer/responsible person 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de

Description

Description:

3M™ 91-AH shrink ratio is up to 4.5:1, minimum shrink temperature is 135°C, operating temperature is -55°C to +130°C. It provides excellent moisture watertight sealing, high mechanical protection, excellent electrical insulation properties and good resistance against UV-radiation, alkaline earths and chemical agents. The application incorporates electrical insulation and mechanical protection of joints for crimp connectors. 91-AH Sleeve Kit is used for indoor and outdoor, underground and submerged application. Approvals: Type tested acording DIN EN 50393, Table 3

Advantage:

  • Ensure electrical insulation and watertight seal
  • Provides mechanical and environmental protection
  • Suitable for cable cross section range from 5X1,5-5x6 mm² in colour black
  • Indoor, outdoor, submerged and underground application

Recommendation:

  • Electrical installation in industrial areas and at utility companies

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart