3M™ MDT-A Heatshrink Tubing 27,0/8,0 mm Black Display-pack

Article no.: 7000099266
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 3 pieces
  • Order steps: 3 pieces
on request
Available in 2-3 weeks
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Cable grommet

    Identification numbers & Classifications

    Article number 7000099266
    EAN / GTIN 08712403568545
    Manufacturer number 7000099266
    L-Number L01310 1219

    Description

    Version:

    Product Colour: Black
    Medium wall
    Overall Length: 1 m
    Halogen free
    1 m length

    Description:

    3M™ Heat Shrink Cable Sleeve MDT-A is a medium wall Heat Shrink Tubing range with hot melt adhesive, designed to provide reliable performance for electrical splices, connections and terminations up to 1.0 kV as well as mechanical and environmental protection. MDT-A Heat Shrink Tubes have a Halogen Free Polyolefin crosslinked outer wall and have a factory-applied adhesive inner layer.

    Feature:

    Balances electrical, physical and chemical properties for various industrial applications
    Offers shrink-fit protection and strain relief of wires, solder joints, terminals and connections
    Suitable for lightweight wire-harness covering, wire marking, wire bundling and component packaging
    Made of flexible polyolefin
    Withstands temperatures of -55 to 130 degrees C.
    Due to the large shrinkage rate up to 4.5:1, large diameter jumps can be registered with a hose

    Note:

    For ageing-, UV- and moisture-resistant insulation of plastic and earth cables

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart