3M™ GTI Heatshrink Tubing 76,0/38,0 mm Black

Article no.: 7000099207
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Identification numbers & Classifications

    Article number 7000099207
    EAN / GTIN 08712403567760
    Manufacturer number 7000099207
    L-Number L01310 1920

    Description

    Version:

    Product Colour: Black
    Thin wall tubing
    Overall Length: 1 m
    Various colors available
    For general use

    Description:

    3M™ Heat Shrink Tubing GTI is a flexible RoHS Heat Shrink Tubing range. The tubes have a crosslinked polyolefin flame retarded wall. They are designed to provide reliable performance for electrical splices, connections, and terminations up to 600 V. GTI Heat Shrink Tubes are available in many different colors and sizes with a 2:1 shrink ratio. This GTI Heat Shrink Tubing Kit is supplied in a practical sorting box (size 270mm x 160mm x 60mm).

    Feature:

    Balances electrical, physical and chemical properties for various industrial applications
    Offers shrink-fit protection and strain relief of wires, solder joints, terminals and connections
    Suitable for lightweight wire-harness covering, fire-resistant covering, wire marking, wire bundling and component packaging
    Made of flexible polyolefin
    Withstands temperatures of -55 to 135 degrees C.
    Flame-retardant

    Note:

    For flexible, ageing-resistant insulation

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart