3M™ HSR-3000 Heatshrink Tubing 18,0/6,0 mm Black Dispenserbox

Article no.: 7000099139
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 5 pieces
  • Order steps: 5 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Identification numbers & Classifications

    Article number 7000099139
    EAN / GTIN 08712403549841
    Manufacturer number 7000099139
    L-Number L01310 1356

    Description

    Version:

    Product Colour: Black
    Thin wall tubing
    Overall Length: 5 m
    Various colors available
    3:1 shrink ratio

    Description:

    3M™ Heat Shrink Tubing HSR-3000 is a range of flexible, thin walled RoHS Heat Shrink Tubes, made of crosslinked Halogen free Polyolefin. HSR 3000 provides good insulation protection in various industrial applications. They are also suitable for cable marking and identification applications. HSR 3000 tubes have 3:1 shrink ratio and are available in the following colours: Clear, Black, Red, Yellow, Blue, White, Green, Grey and Green/Yellow striped.

    Feature:

    Balances electrical, physical and chemical properties for various industrial applications
    Offers shrink-fit protection and strain relief of wires, solder joints, terminals and connections
    Suitable for lightweight wire-harness covering, wire marking, wire bundling and component packaging
    Made of flexible polyolefin
    Withstands temperatures of -55 to 135 degrees C.
    Halogen free rated for 600V applications

    Note:

    For electrical insulation and marking of connections

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart