3M™ HSR-3000 Heatshrink Tubing 1,5/0,5 mm Black Dispenserbox

Article no.: 7000099135
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 5 pieces
  • Order steps: 5 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 7000099135
EAN / GTIN 08712403549803
Manufacturer number 7000099135
L-Number L01310 1123

Description

Version:

Product Colour: Black
Thin wall tubing
Overall Length: 12 m
Various colors available
3:1 shrink ratio

Description:

3M™ Heat Shrink Tubing HSR-3000 is a range of flexible, thin walled RoHS Heat Shrink Tubes, made of crosslinked Halogen free Polyolefin. HSR 3000 provides good insulation protection in various industrial applications. They are also suitable for cable marking and identification applications. HSR 3000 tubes have 3:1 shrink ratio and are available in the following colours: Clear, Black, Red, Yellow, Blue, White, Green, Grey and Green/Yellow striped.

Feature:

Balances electrical, physical and chemical properties for various industrial applications
Offers shrink-fit protection and strain relief of wires, solder joints, terminals and connections
Suitable for lightweight wire-harness covering, wire marking, wire bundling and component packaging
Made of flexible polyolefin
Withstands temperatures of -55 to 135 degrees C.
Halogen free rated for 600V applications

Note:

For electrical insulation and marking of connections

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart