3M™ SFTW-202A Heatshrink Tubing 4,8/2,4 mm Green/Yellow striped

Article no.: 7000099119
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Identification numbers & Classifications

    Article number 7000099119
    EAN / GTIN 08712403542750
    Manufacturer number 7000099119

    Description

    Version:

    Product Colour: Green// Yellow
    Thin wall tubing
    Overall Length: 75 m
    Various colors available
    Flame retardant / self extinguishing

    Description:

    3M™ Heat Shrink Tubing SFTW 202A is a flexible RoHS Heat Shrink Tubing range. The tubes have a polyolefin flame retarded wall. They are designed to provide reliable performance for electrical splices, connections, and terminations up to 600 V. SFTW- 202A tubes are available in many different colors and have an 2:1 shrink ratio.

    Feature:

    Balances electrical, physical and chemical properties for various industrial applications
    Offers shrink-fit protection and strain relief of wires, solder joints, terminals and connections
    Suitable for lightweight wire-harness covering, wire marking, wire bundling and component packaging
    Made of flexible polyolefin
    Withstands temperatures of -55 to 135 degrees C.
    Flame-retardant rated for 600V applications
    Good chemical resistance
    Self-extinguishing
    Resistant to fungal infestation
    Tubing material: Polyolefin, highly flexible

    Note:

    Electrical insulation
    Protection from mechanical impact
    Colour coding

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart