3M™ HSR Heatshrink Tubing 25,4/12,7 mm Green/Yellow Striped Dispenserbox

Article no.: 7000099068
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 15 pieces
  • Order steps: 3 pieces
on request
Available in > 8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 7000099068
EAN / GTIN 08712403516942
Manufacturer number 7000099068

Description

Version:

Product Colour: Green// Yellow
Thin wall tubing
Overall Length: 3.5 m
Various colors available
Flame retardant / self extinguishing

Description:

3M™ Heat Shrink Tubing HSR is a thin wall Heat Shrink Tubing range, designed to provide reliable performance for electrical splices, connections, and terminations up to 600 V. HSR Heat Shrink Tubes have a flame-retardant polyolefin crosslinked wall and a Shrink ratio of 2:1.

Feature:

Balances electrical, physical and chemical properties for various industrial applications
Offers shrink-fit protection and strain relief of wires, solder joints, terminals and connections
Suitable for lightweight wire-harness covering, wire marking, wire bundling and component packaging
Made of flexible polyolefin
Withstands temperatures of -55 to 135 degrees C.
Flame-retardant

Note:

For electrical insulation and marking of connections

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart