3M™ HSR Heatshrink Tubing 2,4/1,2 mm Black Dispenser box

Article no.: 7000099047
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 5 pieces
  • Order steps: 5 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 7000099047
EAN / GTIN 08712403516164
Manufacturer number 7000099047
L-Number L01310 1006

Description

Version:

Product Colour: Black
Thin wall tubing
Overall Length: 11 m
Flame retardant / self-extinguishing
Withstands temperatures of -67 to 275 degrees F (-55 to 135 degrees C)

Description:

3M™ Heat Shrink Tubing HSR is a thin wall Heat Shrink Tubing range, designed to provide reliable performance for electrical splices, connections, and terminations up to 600 V. HSR Heat Shrink Tubes have a flame-retardant polyolefin crosslinked wall and a Shrink ratio of 2:1.

Feature:

Balances electrical, physical and chemical properties for various industrial applications
Offers shrink-fit protection and strain relief of wires, solder joints, terminals and connections
Suitable for lightweight wire-harness covering, wire marking, wire bundling and component packaging
Made of flexible polyolefin
Withstands temperatures of -55 to 135 degrees C.
Flame-retardant

Note:

Use for general purpose electrical applications such as insulating, bundling, marking, moisture sealing, mechanical abrasion protection, corrosion protection, strain relief of LV cables, wire termination and electrical connections.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart