3M™ HSR Heatshrink Tubing 1,2/0,6 mm Black Dispenser box

Article no.: 7000099045
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 5 pieces
  • Order steps: 5 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Identification numbers & Classifications

    Article number 7000099045
    EAN / GTIN 08712403516140
    Manufacturer number 7000099045

    Description

    Version:

    Product Colour: Black
    Thin wall tubing
    Overall Length: 12 m
    Flame retardant / self-extinguishing
    Withstands temperatures of -67 to 275 degrees F (-55 to 135 degrees C)

    Description:

    3M™ Heat Shrink Tubing HSR is a thin wall Heat Shrink Tubing range, designed to provide reliable performance for electrical splices, connections, and terminations up to 600 V. HSR Heat Shrink Tubes have a flame-retardant polyolefin crosslinked wall and a Shrink ratio of 2:1.

    Feature:

    Balances electrical, physical and chemical properties for various industrial applications
    Offers shrink-fit protection and strain relief of wires, solder joints, terminals and connections
    Suitable for lightweight wire-harness covering, wire marking, wire bundling and component packaging
    Made of flexible polyolefin
    Withstands temperatures of -55 to 135 degrees C.
    Flame-retardant

    Note:

    Use for general purpose electrical applications such as insulating, bundling, marking, moisture sealing, mechanical abrasion protection, corrosion protection, strain relief of LV cables, wire termination and electrical connections.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart