3M™ NTW-H Heatshrink Tubing 9,5/4,8 mm Black

Article no.: 7000099038
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Identification numbers & Classifications

    Article number 7000099038
    EAN / GTIN 08712403062180
    Manufacturer number 7000099038

    Description

    Version:

    Product Colour: Black
    Elastomeric material
    Overall Length: 25 m
    Chemical resistant
    Use with Diesel oil

    Description:

    3M™ NTW-H is a thinwall elastomeric heatshrink tubing. Shrink ratio is 2:1, min. shrink temperature is 135°C, operating temperature is -75°C to +150°C. RoHS compliant, flame retardant - self extinguishing and PBDE free. Good chemical resistance.

    Feature:

    Thin wall
    Highly flexible
    Flame-retardant tubing is rated for 600V applications
    Good chemical resistance, very good against petrol
    Self-extinguishing
    Flame retardant Decabromodiphenyl ether (DecaBDE) free
    Hose material: Elastomer

    Note:

    Mechanical and electrical protection for heavy-duty applications

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart