3M™ NTW-H Heatshrink Tubing 4,8/2,4 mm Black

Article no.: 7000099036
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in > 8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 7000099036
EAN / GTIN 08712403062166
Manufacturer number 7000099036

Description

Version:

Product Colour: Black
Elastomeric material
Overall Length: 50 m
Chemical resistant
Use with Diesel oil

Description:

3M™ NTW-H is a thinwall elastomeric heatshrink tubing. Shrink ratio is 2:1, min. shrink temperature is 135°C, operating temperature is -75°C to +150°C. RoHS compliant, flame retardant - self extinguishing and PBDE free. Good chemical resistance.

Feature:

Thin wall
Highly flexible
Flame-retardant tubing is rated for 600V applications
Good chemical resistance, very good against petrol
Self-extinguishing
Flame retardant Decabromodiphenyl ether (DecaBDE) free
Hose material: Elastomer

Note:

Mechanical and electrical protection for heavy-duty applications

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart