3M™ SFTW-202B Heatshrink Tubing 2,4/1,2 mm Clear

Article no.: 7000099024
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 7000099024
EAN / GTIN 08712403051764
Manufacturer number 7000099024

Description

Version:

Product Colour: Transparent
Thin wall tubing
Overall Length: 100 m
Flame retardant / self extinguishing
Withstands temperatures of -67 to 275 degrees F (-55 to 135 degrees C)

Description:

3M™ Heat Shrink Tubing SFTW 202B is a halogen free and RoHS Heat Shrink Tubing range. The tubes have a polyolefin flexible transparent wall. They are designed to provide reliable performance for electrical splices, connections, and terminations up to 600 V. SFTW-202B tubes are only available in clear and have a 2:1 shrink ratio.

Feature:

Balances electrical, physical and chemical properties for various industrial applications
Offers shrink-fit protection and strain relief of wires, solder joints, terminals and connections
Suitable for lightweight wire-harness covering, wire marking, wire bundling and component packaging
Made of flexible polyolefin
Withstands temperatures of -55 to 135 degrees C.
Halogen-free rated for 600V applications
Good chemical resistance
Self-extinguishing
Resistant to fungal infestation
Tubing material: Polyolefin, highly flexible

Note:

Electrical insulation
Protection from mechanical impact
Protection of labelling solutions

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart