3M™ Heatshrink Tubing 9,5/4,8 mm Black

Article no.: 7000098951
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 7000098951
EAN / GTIN 08712403034460
Manufacturer number 7000098951
L-Number L01310 2075

Description

Version:

Product Colour: Black
Offers shrink-fit protection and strain relief of wires, solder joints, terminals and connections
Overall Length: 25 m
Made of flexible polyolefin
Withstands temperatures of -67 to 275 degrees F (-55 to 135 degrees C)

Description:

Thinwall Fluorelastomer heatshrink tubing. Shrink ratio is 2:1, min. shrink temperature is 170°C, operating temperature is -55°C to +200°C. RoHS compliant and flame retardant - self extinguishing. Good chemical and copper corrosion resistance

Feature:

Balances electrical, physical and chemical properties for various industrial applications
Suitable for lightweight wire-harness covering, fire-resistant covering, wire marking, wire bundling and component packaging
Available in kit with multiple diameters
Flame-retardant tubing is rated for 600V applications

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart