3M™ ATW Heatshrink Tubing 12,7/4,8 mm Black

Article no.: 7000098941
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 7000098941
EAN / GTIN 08712403027455
Manufacturer number 7000098941

Description

Version:

Product Colour: Black
Thin wall tubing
Overall Length: 100 m
Flame retardant / self extinguishing
Withstands temperatures of -67 to 275 degrees F (-55 to 135 degrees C)

Description:

3M™ ATW is a thin wall Heat Shrink Tubing range, designed to provide reliable performance for electrical splices, connections, and terminations up to 600 V. ATW Heat Shrink Tubes have a flame retardant polyolefin crosslinked wall and a Shrink ratio of 3:1. ATW tubes are UL-224 certified.

Feature:

Superior resistance to abrasion, corrosion and chemicals.
Offers reliable performance for electrical splices, connections and terminations
Suitable for large transitions, splices and battery cables
Made of black cross-linked polyolefin
Withstands temperatures of -55 to 105 degrees C
Flame-retardant tubing is rated for 600V applications
High flexibility at low temperatures
Good chemical resistance
Self-extinguishing
Extra thin-walled
Tubing material: Polyolefin, flexible

Note:

Mechanical and electrical protection for components with different diameters
Universally applicable for large-scale production

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart