3M™ SFTW-203 Heatshrink Tubing 6,0/2,0 mm Black, Flame retardant

Article no.: 7000098918
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 7000098918
EAN / GTIN 08712403036082
Manufacturer number 7000098918

Description

Version:

Product Colour: Black
Thin wall tubing
Overall Length: 300 m
Various colors available
Flame retardant / self extinguishing

Description:

3M™ SFTW-203 is a thinwall polyolefin heatshrink tubing. Shrink ratio is 3:1, min. shrink temperature is 135°C, operating temperature is -55°C to +135°C. RoHS compliant, flame retardant - self extinguishing. Good chemical resistance.

Feature:

Balances electrical, physical and chemical properties for various industrial applications
Offers shrink-fit protection and strain relief of wires, solder joints, terminals and connections
Suitable for lightweight wire-harness covering, fire-resistant covering, wire bundling and component packaging
Made Flame Retardant (except clear) RoHS Polyolefin.
3:1 Shrink Ratio
High flexibility at low temperatures
Good chemical resistance
Tubing material: Polyolefin, highly flexible

Note:

Electrical insulation
Protection from mechanical impact
Protection of labelling solutions

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart