3M™ SFTW-202A Heatshrink Tubing 1,6/0,8 mm Black

Article no.: 7000098880
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in > 8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 7000098880
EAN / GTIN 08712403019153
Manufacturer number 7000098880

Description

Version:

Product Colour: Black
Thin wall tubing
Overall Length: 400 m
Various colors available
Flame retardant / self extinguishing

Description:

3M™ Heat Shrink Tubing SFTW 202A is a flexible RoHS Heat Shrink Tubing range. The tubes have a polyolefin flame retarded wall. They are designed to provide reliable performance for electrical splices, connections, and terminations up to 600 V. SFTW- 202A tubes are available in many different colors and have an 2:1 shrink ratio.

Feature:

Balances electrical, physical and chemical properties for various industrial applications
Offers shrink-fit protection and strain relief of wires, solder joints, terminals and connections
Suitable for lightweight wire-harness covering, wire marking, wire bundling and component packaging
Made of flexible polyolefin
Withstands temperatures of -55 to 135 degrees C.
Flame-retardant rated for 600V applications
Good chemical resistance
Self-extinguishing
Resistant to fungal infestation
Tubing material: Polyolefin, highly flexible

Note:

Electrical insulation
Protection from mechanical impact
Colour coding

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart