3M™ ETW-803 Heatshrink Tubing 12,0/4,0 mm Black

Article no.: 7000098865
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 7000098865
EAN / GTIN 08712403018941
Manufacturer number 7000098865

Description

Version:

Product Colour: Black
Adhesive lined
Overall Length: 100 m
IP 68 sealing
Withstands temperatures of -67 to 275 degrees F (-55 to 135 degrees C)

Description:

3M™ ETW-803 is a dualwall polyolefin heatshrink tubing with hot melt adhesive. Shrink ratio is 3:1, min. shrink temperature is 120°C, operating temperature is -55°C to +125°C. RoHS compliant, flame retardant - self extinguishing. Good chemical resistance. IP 68 sealing.

Feature:

Flexible Polyolefin
3 :1 shrink ratio
Available in kit with multiple diameters
Flame-retardant tubing is rated for 600V applications
Good chemical resistance
Tight to IP-68 protection class
Adhesive coated
Tubing material: Polyolefin, flexible

Note:

Sealing and protection for plugs, connections and branches
Mechanical protection and relief
Protection of connectors and branches against moisture and other environmental influences

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart