Description:
Kynar® is a thinwall Polyvinylidene fluoride heatshrink tubing. Shrink ratio is 2:1, min. shrink temperature is 160°C, operating temperature is -55°C to +175°C. Kynar® is RoHS compliant, flame retardant - self extinguishing, PBDE free and provides good chemical resistance. Kynar® is a semi rigid highly clear material which maintains excellent mechanical strength and abrasion resistance even at high temperatures. Kynar® has high chemical puncture resistance. It provides protection against aggressive fluids and excellent mechanical protection. Suitable for military, aerospace and industrial applications. Kynar® is available in sizes from 1,2/0,6 mm to 38,0/19,0 mm with a wall thickness (recovered) of 0,25-0,51 mm in colour clear. Standard packaging in 1,22 m pieces in standard-pack. Certificates / Approvals: VG 95343/5 Type F (except 38,0) / UL-224 135°C 600 V, File E143529 / German Military (BWB) certificate K16/99089 / VDE certificate 94972 / SAE-AMS-DTL 23053/8 / IEC 60684-3-228 / PANAVIA PAN 6491
Advantage:
- Thin wall
- High Temperature
- Semi rigid
- Made of flexible polyolefin
- Available in kit with multiple diameters
Recommendation:
- Insulation and protection against mechanical stress at high temperatures
- Protection against chemicals, hydraulic oils and solvents