3M™ Kynar® Heatshrink Tubing 2,4/1,2 mm Clear

Article no.: 7000098854
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 400 pieces
  • Order steps: 400 pieces
on request
Available in > 8 weeks
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Identification numbers & Classifications

Article number 7000098854
EAN / GTIN 08712403502815
Manufacturer number 7000098854

Description

Version:

Product Colour: Transparent
High Temperature
Overall Length: 1220 mm
Made of flexible polyolefin
Withstands temperatures of -67 to 275 degrees F (-55 to 135 degrees C)

Description:

Kynar® is a thinwall polyvinylidene fluoride heatshrink tubing. Shrink ratio is 2:1, min. shrink temperature is 160°C, operating temperature is -55°C to +175°C. RoHS compliant, flame retardant - self extinguishing and PBDE free. Good chemical resistance.

Feature:

Thin wall
Semi rigid
Available in kit with multiple diameters
Flame-retardant tubing is rated for 600V applications
Very good chemical resistance
Self-extinguishing
Resistant to fungal infestation
Flame retardant Decabromodiphenyl ether (DecaBDE) free
Tube material: Polyvinylidene fluoride

Note:

Insulation and protection against mechanical stress at high temperatures
Protection against chemicals, hydraulic oils and solvents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart