3M™ MDT-A Heatshrink Tubing 120,0/40,0 mm Black

Article no.: 7000098845
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 5 pieces
  • Order steps: 5 pieces
on request
Available in 2-3 weeks
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Cable grommet

Identification numbers & Classifications

Article number 7000098845
EAN / GTIN 08712403014356
Manufacturer number 7000098845

Description

Version:

Product Colour: Black
Medium wall
Overall Length: 1 m
Halogen free
1 meter length

Description:

3M™ Heat Shrink Cable Sleeve MDT-A is a medium wall Heat Shrink Tubing range with hot melt adhesive, designed to provide reliable performance for electrical splices, connections and terminations up to 1.0 kV as well as mechanical and environmental protection. MDT-A Heat Shrink Tubes have a Halogen Free Polyolefin crosslinked outer wall and have a factory-applied adhesive inner layer.

Feature:

Balances electrical, physical and chemical properties for various industrial applications
Offers shrink-fit protection and strain relief of wires, solder joints, terminals and connections
Suitable for lightweight wire-harness covering, wire marking, wire bundling and component packaging
Made of flexible polyolefin
Withstands temperatures of -55 to 130 degrees C.
Due to the large shrinkage rate up to 4.5:1, large diameter jumps can be registered with a hose

Note:

For ageing-, UV- and moisture-resistant insulation of plastic and earth cables

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart