3M™ Economy Hand Pad

Article no.: 7000097924
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 80 pieces
  • Order steps: 80 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Abrasive sanding sponge

Identification numbers & Classifications

Article number 7000097924
EAN / GTIN 68410001117449
Manufacturer number 7000097924
L-Number L51710 5

Description

Version:

Fast and flexible surface preparation
Ideal for awkward areas
Overall Length: 224 mm
Overall Width: 158 mm
Compatible with all 3M™ accessories and polishing compounds

Description:

3M™ Economy Hand Pads are general purpose pads made of Scotch-Brite™. Our hand pads are used for surface conditioning, primer preparation, removal of oxidisation and light rust.

Feature:

Fast and flexible surface preparation
Ideal for hard to reach places
Use on metal, wood, paint, primers

Note:

Use on metal, wood, paint, primers
Use for surface conditioning, primer preparation, removal of oxidisation and light rust

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart