3M™ Economy Roll

Article no.: 7000097922
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 4 pieces
  • Order steps: 4 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Linishing belt

    Identification numbers & Classifications

    Article number 7000097922
    EAN / GTIN 68410001117623
    Manufacturer number 7000097922
    L-Number L51710 1

    Description

    Version:

    Overall Length: 10 m
    Overall Width: 100 mm

    Description:

    The Scotch-Brite™ Nonwoven Roll PS-RL is a price performance improved, lower tier alternative to other Scotch-Brite™ nonwoven webs used for cleaning and finishing of several different metal surfaces. In addition this Nonwoven material can be used for light deburring, preparing work prior to painting or applications on wood.

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart