3M™ Polyester Film Tape 850

Article no.: 7000097256
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7000097256
EAN / GTIN 04054596132382
Manufacturer number 7000097256

Description

Version:

Product Colour: Transparent
Provides chemical and solvent resistance – helping to reduce damage and increase output
Get high tear and temperature resistance
High clarity, visible and detectable for applications where marking or identification is required
High tear and good temperature resistance for durability and an increase in long-term aging

Description:

For splicing applications requiring quick stick and an aggressive, permanent hold, use our 3M™ Polyester Tape 850. Used in a variety of applications, including web processing, label protection, and marking. This tape is available in various Colours, as well as a transparent.

Feature:

Aggressive acrylic adhesive provides quick stick and excellent long-term holding in splicing applications
Thin, high strength polyester film meets low calliper requirements which won't interfere with most machinery processes
Polyester backing resists tearing and protects surfaces from abrasion and rough handling
Temperature resistance enables tape to perform in high temperature operations
Transparent and silver versions meet a variety of aerospace specifications
Coloured versions are highly visible for applications where marking or identification is required
Transparent version is chemical and solvent resistant
Low modulus, low Shore A Hardness

Note:

850S especially suitable for covering, protecting, repairing screens (screen printing)
Decoration of equipment, furniture etc.
Production of printed, die-cut labels
Marking
Splicing

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart