3M™ Tape 57, 609mm x 66m Plastic

Article no.: 7000097236
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7000097236
EAN / GTIN 07501023110590
Manufacturer number 7000097236

Description

Version:

Product Colour: Yellow
Designed for insulating applications requiring a thin, durable tape, higher dielectric strength
Overall Length: 66 m
Overall Width: 609 mm
2-mil film thickness

Description:

3M™ Polyester Film Electrical Tape 57 is a 2-mil conformable yellow polyester film tape with rubber thermosetting adhesive. It provide excellent chemical, solvent and moisture resistance that resists cut-through and abrasion.

Feature:

Pressure-sensitive, thermosetting, rubber adhesive has polyester film backing that provides optimized adherence
Suitable for use as a coil cover and as layer insulation
Withstands a temperature range of 32 to 266 °F (0 to 130 °C)
UL Listed and RoHS 2011/65/EU Compliant

Note:

Fixing of connecting wires and positioning
Interlayer insulation for very high dielectric strength
Core and layer insulation as well as end taping of small transformers
Wrapping and insulation of coils and wires

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart