3M™ Double Coated Foam Tape 9528

Article no.: 7000096448
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 576 pieces
  • Order steps: 24 pieces
on request
Available in > 8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7000096448
EAN / GTIN 08021684723377
Manufacturer number 7000096448
L-Number L01310 1544

Description

Version:

Product Colour: White
Apply for lower performance applications
Overall Length: 66 m
Overall Width: 12 mm
Thick PTFE coating gives an exceptionally smooth non-stick, low-friction surface

Description:

3M™ Double Coated Foam Tape 9528 is a 0.8 mm thick, closed-cell double coated polyethylene foam with a rubber adhesive. It is a high grab adhesive suitable for lower performance applications.

Feature:

0.8 mm thick, closed-cell double coated polyethylene foam with rubber based adhesive
Permanently strong connections// Can be used for lighter applications
Intended applications are e.g. assembly of displays (POS), light weight emblems, name plates, etc..
Mount posters or display items, plastic nameplates and parts and manufacture sample cards
Reduced post-processing
Quick and easy connections
Reduce production costs
Ideal for cost-effective bonding of materials
Very high initial adhesive strength

Note:

Use for assembly of displays (POS), light weight emblems, name plates and other applications
For the connection of high-energy materials such as metals, painted surfaces, painted wood, glass, ceramics and many plastics

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart