3M™ Hazard Warning Tape 766i, Yellow/Black, 1168 mm x 33 m

Article no.: 7000096408
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 3 pieces
  • Order steps: 3 pieces
on request
Available in 2-3 weeks
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Barrier tape

Identification numbers & Classifications

Article number 7000096408
EAN / GTIN 08021684708053
Manufacturer number 7000096408
L-Number L01310 755

Description

Version:

Brand: 3M™
Product Colour: Yellow/Black
Applies instantly and is ready to use immediately// Rubber adhesive provides good instant adhesion on many surfaces
Overall Width (Metric): 1168 mm
ETIM Class 8.0: EC000128

Description:

3M™ Hazard Warning Tape 766 is a black and yellow striped vinyl tape. Our tape is used for marking hazardous areas, protruding equipment, or preventing accidents in factories, warehouses and hospitals.

Feature:

Ideal for safety marking applications in light traffic areas// Use for taping in all non-critical applications
Conformable backing makes vinyl tape ideal for use on curved and irregular surfaces// Marking of equipment pitch points or gears for warning purposes
Colour quality// Colour quality// Colour quality// Quick to apply and ready to use
Maintains vivid colour over time for long-lasting quality// Stretches and conforms to curved surfaces and around corners
Can be applied by hand or with floor applicator// Vivid colour is easy to identify in manufacturing environments
Ideal for marking in areas with low loads from industrial trucks// Ideal for marking in areas with low loads from industrial trucks// Ideal for marking in areas with low loads from industrial trucks

Note:

Ideal for marking applications in light traffic areas
Lane and safety marking
Helps identify hazard areas

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart