3M™ Double Coated Polyethylene Foam Tape 9508W, White, 19 mm x 66 m, 0.8 mm

Article no.: 7000096248
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 16 pieces
  • Order steps: 16 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7000096248
EAN / GTIN 08021684551895
Manufacturer number 7000096248
L-Number L01310 2089

Description

Version:

Product Colour: White
Mount and join a wide range of materials
Overall Length: 66 m
Overall Width: 19 mm
Vibration damping

Description:

3M™ Double Coated Foam Tape 9508W is a white, 0.8m thick, double coated closed-cell polyethylene foam tape with acrylic adhesive.

Feature:

White, 0.8 mm thick, closed-cell double coated polyethylene foam with acrylic adhesive
Permanently strong connections// Assembly and connection of various materials
Intended applications are e.g. assembly of displays (POS), light weight emblems, name plates, etc..
Ideal for bonding, attaching, and mounting
Good initial tack and adhesion to a wide variety of surfaces
Advanced design capabilities
Reduced post-processing
Quick and easy connections
Reduce production costs
Ideal for cost-effective bonding of materials

Note:

Use for assembly of displays (POS), light weight emblems, name plates and other applications
For joining various materials such as metals, painted surfaces, painted wood, glass, ceramics and many plastics

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart