3M™ Double Coated Foam Tape 9515W, White, 12 mm x 33 m, 1.5 mm

Article no.: 7000096242
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 576 pieces
  • Order steps: 576 pieces
on request
Available in > 8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Adhesive tape

    Identification numbers & Classifications

    Article number 7000096242
    EAN / GTIN 08021684551635
    Manufacturer number 7000096242
    L-Number L01310 968

    Description

    Version:

    Product Colour: White
    Mount and join a wide range of materials
    Overall Length: 33 m
    Overall Width: 12 mm
    Vibration damping

    Description:

    3M™ Double Coated Foam Tape 9515W is a white, 1.5 mm thick, double coated polyethylene foam tape with acrylic adhesive.

    Feature:

    White, 1.5 mm thick, closed-cell double coated polyethylene foam with acrylic adhesive
    Permanently strong connections// Assembly and connection of various materials
    Intended applications are e.g. assembly of displays (POS), light weight emblems, name plates, etc..
    Suitable for different surfaces
    Good initial tack and adhesion to a wide variety of surfaces
    Advanced design capabilities
    Reduced post-processing
    Quick and easy connections
    Reduce production costs
    Ideal for cost-effective bonding of materials

    Note:

    Use for assembly of displays (POS), light weight emblems, name plates and other applications
    For joining various materials such as metals, painted surfaces, painted wood, glass, ceramics and many plastics

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart