3M™ Double Coated Foam Tape 9515B, Black, 12 mm x 33 m, 1.5 mm

Article no.: 7000096239
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 576 pieces
  • Order steps: 576 pieces
on request
Available in > 8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7000096239
EAN / GTIN 08021684551598
Manufacturer number 7000096239
L-Number L01310 1525

Description

Version:

Product Colour: Black
For bonding glass and transparent plastics
Overall Length: 33 m
Overall Width: 12 mm
Vibration damping

Description:

3M™ Double Coated Foam Tape 9515B for permanently attaching or mounting components indoors and outdoors such as e.g. Holders, hooks, signs, mirrors, frames, moldings etc.

Feature:

Ideal for assembling low cost materials
Durable strong compounds// For high- and low-energy materials such as metals, painted surfaces, lacquered wood, glass, ceramics and many plastics
Can be used with polycarbonate, acrylic, PVC
Well suited for applications in the display and sign industry
Ideal for permanently strong connections indoors and outdoors
Advanced design capabilities
Reduced post-processing
Quick and easy connections
Reduce production costs
Ideal for cost-effective bonding of materials

Note:

For interior and exterior use
For bonding various materials such as metals, painted surfaces, painted wood, glass, ceramics and many plastics

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart