3M™ Scotch® Performance Masking Tape 244

Article no.: 7000096009
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 24 pieces
  • Order steps: 24 pieces
on request
Available in > 8 weeks
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7000096009
EAN / GTIN 04054596101555
Manufacturer number 7000096009

Description

Version:

Product Colour: Gold
Adhesive transfer resistance and sunlight stability. a good temperature resistance (100 ° C).
It offers a good paint line, good handling, good paint flaking resistance and clean removal
Overall Width: 250 mm
A special tape impregnation prevents paint infiltration// Easily removed after heating without leaving residues

Description:

Scotch® Performance Masking Tape 244 is provided with a yellow smooth paper backing and a 0.085 mm thick synthetic adhesive. This tape is particularly resistant to UV, and is waterproof. It has a good temperature resistance (100 ° C).

Feature:

Designed with a flat paper backing with synthetic adhesive, this tape offers a good solvent and water resistance and a good paint anchorage// Excellent UV resistance for outdoor use (max. six weeks)
Adhesive transfer resistance and sunlight stability. a good temperature resistance (100 ° C)// Clean removal, even after six weeks from most surfaces
It offers a good paint line, good handling, good paint flaking resistance and clean removal// Ultra-flat paint edges - extremely thin backing material
Can be used with water-based paints// Helps resist paint bleed through
The special impregnation of the adhesive tape prevents infiltration of the paint
Temperature-resistant up to 100 °C for 30 minutes

Note:

Outdoor painting and varnishing work
Paint masking applications in the building construction market
Painting in the metal construction market, particularly on delicate surfaces
Masking for joint sealing applications

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart