Tartan™ Fibre Reinforced Tape Utility Cross Waved 8954, tan, 75 mm x 50 m

Article no.: 7000095697
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 12 pieces
  • Order steps: 12 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7000095697
EAN / GTIN 08021684623134
Manufacturer number 7000095697

Description

Version:

Product Colour: Tan
Cut and tear resistance in machine direction and cross direction// Polypropylene Film, Fibreglass reinforced
Overall Length: 50 m
Overall Width: 75 mm
Transparency provides clear visibility of box graphics, printing, and illustrations

Description:

Tartan™ Filament Tape 8954 is a polypropylene filament adhesive tape with strong fiberglass reinforcement (longitudinal and transversal) with synthetic rubber glue with excellent resistance to tearing, abrasion and moisture. Thickness 0,13 mm.

Feature:

General maintenance use in cardboard reinforcement or light wrapping
Polypropylene Film, Fibreglass reinforced
Easily accomplished at room temperature
The ScotchPro™polypropylene backing provides abrasion, moisture and scuff resistance
Features a hand break to add tension to the tape roll, up to 25 mm

Note:

Bundling of light to medium weight products
Box closing and reinforcing
Strapping
Sealing and palletising

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart