AMD768 460mmX50m AirbusGlare Prt AdhFilm

Article no.: 7000095639
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 36 pieces
  • Order steps: 36 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7000095639
EAN / GTIN 08021684466458
Manufacturer number 7000095639

Description

Version:

Product Colour: Tan
Acrylic adhesive with polypropylene backing delivers dependable, quality performance
Overall Length: 66 m
Overall Width: 50 mm
Excellent adhesion to recycled liner paper and fibreboard

Description:

Tartan™ Box Sealing Tape 305 is a low noise light duty packaging tape suitable for light weight applications specifically in the food and beverage industry. The polypropylene film backing is easy to handle and resists abrasion, moisture and scuffing. The consistent and reliable backing easily conforms around edges and on rough surfaces for a tight seal.

Feature:

General purpose packaging tape suitable for light weight and price sensitive applications
Resists UV rays without yellowing for archival applications
High edge tear and split resistance
General purpose packaging tape suitable for price sensitive applications
Resistant to abrasion, moisture, chemicals and abrasion for long-lasting performance

Note:

Suitable for outdoor applications
Packaging tape for light cardboard boxes and film packaging

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart